Axial drilling and milling head offset, EWS - Varia VX3 - Adaptor

Nr art.: 230914
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
Numer artykułu 230914
EAN / GTIN 4069739463841
Numer producenta 50.55VX31809PFIKD
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

Driven tools, BMT55, axial offset mount, internal and external cooling

Cecha szcz.:

  • Product name (PRODDES): 50.55VX31809PFIKD
  • Type of product: Driven tools
  • Overall height (OAH): 94
  • Max. Torque (TQX): 63 Nm
  • Max. Speed, input (RPMX): 6000 rpm
  • Gear ratio (TR): 1:1
  • Length of reach (LPR): 88 mm
  • Function length (WF): 84 mm
  • Shank size: BMT55
  • Interface size: EWS Varia VX3
  • Tool holder cooling: Inner and outer cooling
  • Coupling: 2-flats