Rod Ends, DIN 12240-4, with female thread/right hand thread , d1=12 mm / l1=50 mm / Free cutting steel

Nr art.: 22982.0210
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 22982.0210
EAN / GTIN 4030618707578
Numer producenta 22982.0210
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

Rod ends are suitable for universal use in applications with dynamic loads. The stainless steel version can be used in areas prone to corrosion and also under higher dynamic loads.
Rod ends are used for bearings where movement between the shaft and housing is necessary and where movements are not linear.
Rod ends are ready-to-install elements manufactured in accordance with DIN ISO 12240-4 (dimension series K). The PTFE fabric incorporated into the bearing shell makes the joint heads maintenance-free.

Please note the technical information at the end of these product pages.

Material
Base body
  • Free-cutting steel, turned, electro-galvanised
ball joint
  • Rolling bearing steel, hardened, ground, polished
Bearing
  • PTFE fabric
bearing shell
  • Free-cutting steel, electro-galvanised