• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Clamp Lock Pins, with button handle , d1=6 mm / l1=60 mm / Stainless steel 1.4542, precipitation-hardened

Nr art.: 22420.0032
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 22420.0032
EAN / GTIN 4030618702177
Numer producenta 22420.0032
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

For quick fixing, locking, adjusting, changing and securing in blind holes (H11) without additional mounting sleeves.
Quick and easy to remove for frequently repeated connections. Flexible use by clamping the balls between the bolt and the borehole.
All designs are corrosion-resistant. For stainless steel material 1.4542: High-strength, hardened bolt, therefore extremely resilient, high wear protection.

Material
Bolt part
  • Stainless steel 1.4542, precipitation hardened
handle
  • Aluminium, black similar to RAL 9005
push button
  • Case-hardened steel, nitrided, yellow similar to RAL 1016
Feather
  • Stainless steel

installation H11 holes are sufficient for installation.

Installation:
  • Press and hold the button
  • Insert ball bearing pin
  • Release the button (the button must return to its original position).
disassembly:
  • Press and hold the button
  • Pull out the ball bearing pin
  • Release the button
Operation
Clamping locking bolts can be used in blind holes. The holding forces achieved in a bore hole H11 depend on the material of the counterpart.:
  • Hardened steel – min. 30 N
  • Steel, soft - min. 120 N
  • stainless steel, soft - min. 120 N
  • Al, aluminium alloy – min. 250 N
Notes
Special designs available on request.
The clamping locking bolt must not be used as a lifting device.

Accessories
Mounting option for retaining cable EH 22400.