Birdie without battery and charger in L-Boxx, 1 piece

Nr art.: 1746719
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 1746719
EAN / GTIN 4007081111966
Numer producenta 1746719
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

BIRDIE

Our new member of the CAS family. It is small, it is light, it is fast! And that’s not all.
With the new Birdie, we have developed the smallest and lightest battery-powered blind riveting tool in its performance class. Added to this is the ergonomic design with a balanced centre of gravity and a non-slip, handy grip. Fatigue-free working is guaranteed!
The riveting tool also covers a wide range of applications: With a setting force of 10,000 N and a tool stroke of 25 mm, the Birdie easily processes blind rivets up to a diameter of 5 mm in all materials. And like the Bird Pro series, the Birdie works with the proven batteries of the manufacturer-independent CAS platform.
The Birdie not only impresses with its size and weight, but has also been equipped with the most modern and innovative technology. The blind rivet tool thus offers flexibility at work as well as unique benefits.

The advantages of the BIRDIE at a glance
  • Lightweight: Weighing just 900 g without battery, the BIRDIE is the smallest and lightest battery-powered riveting tool in its class, guaranteeing fatigue-free working.
  • Large working range: 10 kN setting force and 25 mm tool stroke, also suitable for extra-long rivets.
  • Ergonomic design: Small and handy
  • Tool-free – quick change: Extremely easy and quick nose piece change and chuck jaw maintenance.
  • Coloured nose pieces: Colour-coded nosepieces make it easier to identify the blind rivet used
  • Proven tap-on function: Saves energy thanks to shorter setting cycle
  • Cutting-edge battery technology: Cordless Alliance System – 100% compatible
  • Almost wear-free: thanks to BLDC motor
  • The transparent collection container allows constant control of the remaining mandrel filling quantity
  • The precisely positioned work light enables safe setting in any light condition.
  • Working range: Blind rivets up to Ø 5 mm of all materials, aluminium up to Ø 6 mm (max. mandrel Ø 3.5 mm)
Technical data:
  • Weight without battery: 900g
  • Weight with battery: 1.3 kg (battery 2.0 Ah)
  • Tool stroke: 25 mm
  • Setting force: 10,000 N
  • Drive: DC motor (BLDC)

Cecha szcz.:

  • Setting force: 10000 N
  • Weight with battery pack: 1.35kg
  • Battery voltage: 18 V
  • Tool stroke: 25 mm
  • Type of device (WEEE): Small appliances for exclusive use in other than private households
  • Length: 370 mm
  • Height: 90 mm