FireBird Pro Gold Edition in cardboard box, 1 piece

Nr art.: 1679672
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
Numer artykułu 1679672
EAN / GTIN 4007081102537
Numer producenta 1679672
Numer L L70291 101730
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

FireBird Pro Gold Edition

The battery-powered blind rivet nut setting tool sets blind rivet nuts up to M12 steel

Fast and even stronger
  • The FireBird Pro Gold Edition strengthens the Pro series.
  • With a setting force of 20,000 N and the proven brushless motor, the FireBird Pro Gold Edition is both fast and even stronger, setting blind rivet nuts up to M12 steel.
  • The FireBird Pro Gold Edition is controlled exclusively by the setting force setting.
  • The thread of the blind rivet nut is therefore optimally protected while ensuring the blind rivet nut is securely anchored in the material.
The safe
  • drilling of the blind rivet nut with optimised torque and automatic shut-off
  • Setting process functionally separated from the drilling process
  • Automatic drilling function after completion of the setting process
  • Drilling of the threaded mandrel with high torque
  • Robust and compact with impact-resistant housing
Even faster, almost no wear
  • Since no brushes that are prone to wear are used, the motor of the FireBird Pro Gold Edition is extremely durable, almost wear-free and reliably ensures the fastest setting frequencies.
The ergonomic
  • Balanced centre of gravity and a handle that fits the hand ensure fatigue-free working
  • Easy force adjustment
The fast
  • Simple and safe drilling of the blind rivet nuts
  • Constant setting speed at set setting force
  • Automatic switchover from setting to twisting off
  • Quick-change system for threaded mandrels
Working range
  • Sets blind rivet nuts up to M12 aluminium and steel and M10 stainless steel.
Technical data
  • Weight: 2.4 kg incl. battery
  • Setting force: 20,000 N
  • Drive:Brushless motor (BLDC)
  • Setting stroke: 10.0 mm
Scope of supply
  • Mandrel and nose piece M6 (in working position)
  • Threaded mandrel and nose piece M8 and M10 (accessory)
  • 1x Allen key
  • 2x open-ended spanner 24/27
  • Quick-setting card
  • Setting force presetting card
  • Operating instructions + spare parts list

Cecha szcz.:

  • Setting force: 20000 N
  • Weight with battery pack: 2.4kg
  • Battery voltage: 18 V
  • Type of device (WEEE): Small appliances for exclusive use in other than private households
  • Length: 330 mm
  • Height: 150 mm