AccuBird Pro with 2 Li-Ion batteries 18V - 2,0 Ah / charger in L-Boxx, 1 piece

Nr art.: 1679662
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
Numer artykułu 1679662
EAN / GTIN 4007081102445
Numer producenta 1679662
Numer L L70291 101721
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

AccuBird Pro
The cordless blind rivet setting tool of the latest generation – up to 4 x faster than conventional cordless tools!
With its brushless motor and 13,000 N of setting force, the AccuBird Pro is extremely fast and sets blind rivets up to Ø 6 mm in all materials.

Extremely fast, almost no wear
The BLDC motor of the AccuBird Pro is extremely durable and almost wear-free. Compared to conventional cordless tools on the market, the setting process is up to four times faster and comparable to pneumatic-hydraulic blind rivet setting tools. The optional auto-reverse function also shortens the pulling process and the AccuBird Pro is immediately ready for work again.

Proven and ergonomic
The AccuBird Pro is also equipped with the proven and low-wear chuck jaw system, as well as the ergonomic design of the TAURUS series. Working range: blind rivets from Ø 2.4 mm aluminium to Ø 6 mm of all materials (max. mandrel Ø 3.7 mm). Please note the use of the correct pressure sleeve in accordance with the operating instructions!

Technical data:
  • Setting force: 13,000 N
  • Weight: 2.1 kg incl. battery
  • Drive: Brushless motor (BLDC)
  • Working stroke: 25 mm

Cecha szcz.:

  • Setting force: 13000 N
  • Weight with battery pack: 2.1kg
  • Battery voltage: 18 V
  • Tool stroke: 25 mm
  • Type of device (WEEE): Small appliances for exclusive use in other than private households
  • Length: 465 mm
  • Height: 160 mm