• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Mobile scaffold SG 1.35 x 2.45 m with inclined ladders & extension arm Platform height 4.47 m

Nr art.: 167211
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Nieznany
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
Rodzaj produktu Scaffolding

Identyfikacja i klasyfikacja

Numer artykułu 167211
EAN / GTIN 4031405949911
Numer producenta 167211
Producent/osoba odpowiedzialna MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Deutschland, www.munk-group.com

Opis

Opis:

Facts
  • Mobile scaffold made of sturdy aluminium round tubing with welded frame parts
  • Secured all around by front railings, can be assembled and dismantled from level to level
  • Diagonal steps from platform to platform with 100 mm deep, ribbed aluminium steps and handrail for safe ascent and descent
  • All scaffolding parts are also available individually as replacement or extension parts.
  • Stable and flexible thanks to foldable arms
  • Also ideal for wall-side installation or movement in narrow aisles
  • Access through opening in the entry frame
  • Four swivel castors, Ø 200 mm, with central load distribution, brakes and spindles
  • Large work surface with a width of 1.35 m
  • Aluminium toe boards and railing frames with integrated knee rail for fall protection
  • Tool-free assembly and disassembly from platform to platform thanks to plug connections and quick-release fasteners
  • Low weight of individual parts for easy handling
  • Different platform lengths available (1.80 / 2.45 / 3.0 m)
  • GS-tested in accordance with DIN EN 1004
  • Load class/scaffolding group 3: 2.0 kN/m²
Information on sustainability criteria
  • company certification: ISO 9001
  • company certification: ISO 14001
  • company certification: EN 1090
  • company certification: EcoVadis
  • RoHS
  • REACH
  • The MUNK Group operates in accordance with a Code of Conduct.
  • The Supply Chain Act does not apply to us due to our size.
  • The materials used are listed in the technical specifications.
  • Resource-efficient manufacturing: own photovoltaic systems
  • Energy-efficient consumption during production: LED lighting
  • Repairability, durability and quality: 15-year warranty on series products made in Germany
  • recyclability: Our products are mostly made of aluminium, steel or wood and can be recycled directly.
  • Socially acceptable working conditions in production: fair wages, gender equality
  • Economical and recyclable packaging: No use of polystyrene, predominantly use of wood and cardboard, low proportion of plastic
  • No health risks for users

Cecha szcz.:

  • Size: 4
  • Assembly required: Can be assembled without tools
  • Material: Aluminium
  • Indoor use, central installation: possible & permissible
  • Indoor use, side mounting: possible & permissible
  • Outdoor use, central installation: possible & permissible
  • Outdoor use, side mounting: possible & permissible