Combi holder for int/ext. cooling, hole-50,8 mm (2 ″)

Nr art.: 165992
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
Numer artykułu 165992
EAN / GTIN 4069739233772
Numer producenta 17.BMT50.8DLB2000
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

Static tools and adapters, BMT60B Okuma, cylindrical seat, internal and external cooling

Cecha szcz.:

  • Product name (PRODDES): 17.BMT50.8DLB2000
  • Type of product: Static tools and adapters
  • Overall height (OAH): 95
  • Connection diameter, min. (DCONN): 50.8 mm
  • Length of reach (LPR): 121 mm
  • Function length (WF): 90 mm
  • Shank size: BMT60B Okuma
  • Interface size: Ø 2″ (boring bar) mm
  • Tool holder cooling: Inner and outer cooling