3-jaw universal puller with adjustable reach, greased hydraulic spindle, up to 375 mm spread, 450 mm reach.

Nr art.: 11-0-BV
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 11-0-BV
EAN / GTIN 4021176730313
Numer producenta 11-0-BV
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The extra-strength, 3-jaw universal pullers with adjustable reach depth and hydraulic spindle are used for pulling off heavy, particularly stuck bearings, gears, and discs in all common sizes for crafts, workshops, and industry. The hydraulic spindle achieves an average pulling force of up to 20 tons. This allows for the release of any component that sits on a shaft and is accessible from the outside. The robust design of the puller adapts to any pulling situation through its individually adjustable span and reach depth and guarantees powerful, damage-free disassembly both in external extraction and internal extraction. The 3-jaw design ensures even load distribution and thus a particularly secure hold on the part being pulled.
  • The screw connection allows easy loosening and particularly tight fastening of the jaws with an allen key
  • The hydraulic spindle guarantees easy and controlled removal of particularly tightly fitted parts with minimal effort.

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 490 mm
  • Total width [inch]: 19 5/16
  • Total depth [mm]: 490 mm
  • Total depth [inch]: 19 5/16
  • Total height [mm]: 580 mm
  • Total height [inch]: 22 13/16
  • Width across flats [mm]: 17 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (min.) [mm]: 37 mm
  • Span outside pull-off (max.) [inch]: 14 3/4
  • Span outside pull-off (min.) [inch]: 1 7/16
  • Span outside pull-off (max.) [mm]: 375 mm
  • Clamping depth, external puller [mm]: 450 mm
  • Clamping depth external puller [inch]: 17 11/16
  • Clamping depth of external pull-off A1 [mm]: 350 mm
  • Clamping depth outside pull-off A1 [inch]: 13 3/4
  • Clamping depth outside pull-off A2 [mm]: 400 mm
  • Clamping depth outside pull-off A2 [inch]: 15 3/4
  • Clamping depth external pull-off A3 [mm]: 450 mm
  • Clamping depth outside pull-off A3 [inch]: 17 11/16
  • Clamping depth external peel-off A5 [inch]: 14 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 9,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/8
  • Hook base width (claw width J) [mm]: 45 mm
  • Hook base width (claw width J) [inch]: 1 3/4
  • Hook base depth usable (claw depth usable O) [mm]: 66,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 2 5/8
  • Total hook root depth (total claw depth H) [mm]: 82 mm
  • Total hook root depth (total claw depth H) [inch]: 3 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 25 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1
  • Span inside pull-out (min.) [mm]: 220 mm
  • Span inside pull-out (max.) [mm]: 500 mm
  • Span inside pull-out (min.) [in.]: 8 11/16
  • Span inside extension (max.) [in.]: 19 11/16
  • Max. torque [Nm]: 45 Nm
  • Max. torque [ft lb]: 33.19
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 33.19
  • Separation diameter (min. - max.) [mm]: 37 mm - 375 mm
  • Span inside pull-out (min. - max.) [mm]: 220 mm - 500 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)