Description:
This contemporary jacket is stylish and practical. Versatile features include; zip out sleeves, multiple secure pockets, removable fur liner and collar. The shower proof outer fabric adds to the appeal of this all weather style.
Feature:
- High cotton content for superior comfort
- Knitted cuffs and hem
- 6 pockets for ample storage
- Jacket can be worn four ways for multi use
- Phone pocket
- Two-way zip for quick and easy access
- Texpel stain resistant finish repels dirt and stains
Material:
Shell fabric: 60% Cotton, 40% Polyester, Shower-Proof Finish
Shell composition: 60% Cotton, 40% Polyester, Shower-Proof Finish
Lining fabric: 100% Polyester
Lining composition: 100% Polyester
Filling fabric: 100% Polyester Wadding
Filling composition: 100% Polyester Wadding
Removeable lining fabric: 100% Polyester Fur Lining
Removeable lining composition: 100% Polyester Fur Lining
Shell weight gm: 240
Shell weight oz: 7
Lining weight gm: 50
Lining weight oz: 1.5
Filling weight gm: 120
Filling weight oz: 3.5
Removeable lining weight gm: 440
Removeable lining weight oz: 13
Washing: Max wash temp 40°C, normal process; Do not bleach; Do not tumble dry; Iron max 150°C; Professional dry clean, Tetrachloroethene, normal process;