• The item cannot be ordered due to missing prices.

Impact socket adaptor 1/2in to 3/4in-1pc

Article no.: L01850 1400

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification & Classification

Article number L01850 1400
EAN / GTIN 4058546406400
Manufacturer number 4932480355
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Description:

  • SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability
  • Stamped and ink filled diameter markings and laser etched part number for wear resistance
  • Ball detent design for superior impact socket retention
  • Dual hole design and groove for security accessories

Feature:

  • Overall length: 48 mm
  • Shaft mount: 1/2 inch
  • Toolholder: 3/4 inch

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart