{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Roller width | 100 mm | |
| Roll length | 10 m | |
| Contents | 5 | |
| Type of product | Roll of abrasive fleece |
| Article number | GG5110 220/5 | |
| EAN / GTIN | 4067263133278 | |
| Manufacturer number | GG5110 220/5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |