{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width×depth in units | 36×36 U | |
| Container height | 46 mm | |
| Divider unit | 1 unit = 17 mm | |
| Total number of containers | 48 | |
| suitable from drawer front height | 75 mm | |
| suitable for drawer width in units | 36×36 units | |
| suitable for drawer depth in units | 36 units | |
| suitable for drawers usable width | 612 mm | |
| suitable for drawers usable depth | 612 mm | |
| Material | Polystyrene | |
| Type of product | Small parts storage bins |
| Article number | 960270 1+2/48 | |
| EAN / GTIN | 4045197344984 | |
| Manufacturer number | 960270 1+2/48 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |