• The item cannot be ordered due to missing prices.

Plain divider, Height×Width: 73X60mm

Article no.: 960040 73X60

Select article variation and quantity

Height×Width (mm) Unit price incl. VAT

Availability

  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 73 mm
Width 60 mm
Width in units 6 U
Divider unit 1 unit = 10 mm
angled mounting for label holder no
suitable for drawer front height 100; 120 mm
Material Aluminium
Fixing to the floor of the drawer no
Type of product Drawer divider

Identification & Classification

Article number 960040 73X60
EAN / GTIN 4045197327581
Manufacturer number 960040 73X60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For further division of the drawers in connection with slotted dividers No. 960030.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart