Double-ended ring spanner, straight, chrome-plated, Width across flats: 6X7mm

Article no.: 617950 6X7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1,538 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 6 mm
Width across flats 2 7 mm
Spanner length L 100 mm
maximum ring ⌀ D1 max 10.5 mm
maximum ring ⌀ D2 max 12 mm
maximum ring height h1 max 4.5 mm
Ring setting 0 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 617950 6X7
EAN / GTIN 4045197441829
Manufacturer number 617950 6X7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 837 B / ISO 3318

Material:

HOLEX − Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart