{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tooth type abbreviation | Z7 | |
| Type of cut | staggered teeth | |
| Toothing grit designation | medium | |
| Tool material | Carbide TiAlN | |
| Coating | TiAlN | |
| Shape | D0807 | |
| Shape description | ball | |
| Head ⌀ | 8 mm | |
| Head length | 7 mm | |
| Overall length | 47 mm | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr |
| Article number | 540260 D0807 | |
| EAN / GTIN | 4027497455850 | |
| Manufacturer/responsible person | LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de |