GD-DH 15.00-15D-M25-07 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 3481084
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3481084
EAN / GTIN 7291075606423
Manufacturer number 3481084

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 15 mm, Overall Length (OAL) 335.95 mm, Usable Length (LU) 242 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 25 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 15 mm
  • Functional Length (LF): 278 mm
  • Master Insert Identification (MIID): TOGT 07
  • Overall Length (OAL): 335.95 mm
  • Shank Length (LS): 56 mm
  • Usable Length (LU): 242 mm

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart