This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco parting-off blade toolholder Varioline type 1, Version: RR

Article no.: 319145 RR

Select article variation and quantity

Version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B 65 mm
Height H1 14.5 mm
Height H2 61 mm
Radius R1 95 mm
Version RR
Type of product Grooving insert holder

Identification & Classification

Article number 319145 RR
Manufacturer number 319145 RR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slim design in 4 versions. Can be mounted turned through 180° for normal and overhead use. Optimum tool combination for grooving and parting-off operations between or close to headstock or tailstock, with minimum tool overhang.

Application:

For use on radial turrets and in milling spindles on milling-turning centres.
For use of eco grooving tools No. 273864273866, No. 273562 and 273564.

Note:

Lateral coolant feed for eco grooving tools.
Versions RR and LR for using the grooving tool 273864. Versions RL and LL for grooving tool 273865. Versions RR and LL for grooving tool 273866.
Suitable stepless adjustable clamps No. 279841 2 and suitable screws No. 279815 14. See spare parts list.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart