• Last chance! Only a few items available and soon no longer in our assortment.

Toolholder straight − external 0°, right-hand, Shank width b: 25mm

Article no.: 273800 25
Discount
€131.72
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank width b 25 mm
Application type right-hand
Head length L1 38 mm
Overall length L 163 mm
L2 27.5 mm
Screw 279815 9 (TX25; 6 Nm)
Type of product Clamping toolholder

Identification & Classification

Article number 273800 25
EAN / GTIN 4045197499929
Manufacturer number 273800 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Extremely still connection and precise clamping due to serrated contact face between the tool holder and clamp.
  • To ensure the optimum connection, the maximum tightening torque for the attachment screw is laser-etched on the shank.
  • Very high positioning accuracy, together with very high resistance to axial and radial cutting forces.

Suitable for:

Blade carriers No. 273812; 273815; 273817; 273820; 273822; 273824; 273826; 273828.

Supplied with:

Including assembly screws.

Note:

Tool holders must be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart