High performance indexable thread mill, Weldon shank, Effective ⌀ D / Overhang L1: 22/43mm

Article no.: 218050 22/43
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

Effective ⌀ D / Overhang L1 (mm) Unit price incl. VAT

Availability

  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Effective ⌀ D 22 mm
Overhang L1 43 mm
Shank type Weldon shank
Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Through-coolant yes
Insert size 25
Number of cutting edges Z 3
Overall length Ltot 102 mm
Shank ⌀ Ds 25 mm
Fixing screw 219926
Number of clamping slots 3
Type of product thread milling cutter

Identification & Classification

Article number 218050 22/43
EAN / GTIN 4045197412522
Manufacturer number 218050 22/43
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HPC thread milling cutters for reduced machining times.

Application:

For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes.

Note:

Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm.
Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart