PVC braided hose, Hose ø 16x10, Roll of 25 m

Article no.: 129169
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 129169
EAN / GTIN 4047322728423
Manufacturer number 129169
L-Number L00970 3424
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Description:

PVC braided hose, Temperature -20 °C to 60 °C, Hose ø 16x10, PN at 23 °C max. 15 bar air, 20 bar fluids, Roll of 25 m

Feature:

  • Roll length: 25 m
  • Min. bending radius: 35 mm
  • Hose Ø outside: 16 mm
  • Hose inner diameter: 10 mm
  • Maximum temperature range: 60 °C
  • Temperature range min.: -20 °C
  • max. Operating pressure at 23 °C: 15 bar
  • max. Operating pressure of liquids at 23 °C: 20 bar

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart