Pair of chemical protective gloves AlphaTec® 53-003, Glove size: 7

Article no.: 094346 7
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
64 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: Protection against bacteria, fungi and viruses according to EN 374
  • EN 374: Type A (ABCEFGHIJKLMNOPST)
  • Standard/regulation: EN 407; DIN EN ISO 13034 protection against liquid chemicals

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class Protection against bacteria, fungi and viruses according to EN 374
EN 374 Type A (ABCEFGHIJKLMNOPST)
EN 388 2121X
EN 407 X1XXXX
Material Neoprene
Backing material Nylon
AQL 0.65
Length 350 mm
Thickness 0.93 mm
Colour black
Application reusable
Standard/regulation EN 407; DIN EN ISO 13034 protection against liquid chemicals
Type of product Chemicals protection gloves

Identification & Classification

Article number 094346 7
EAN / GTIN 076490639730
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

Category III safety gloves.
Alphatec® 53-003. Unique multi-layer rubber polymer and plastic laminate technology for protection against wide range of chemicals. The optimised fit combined with an improved diamond pattern grip provides secure performance for a variety of scenarios.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart