{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | Nitrile | |
| Contents | 100 | |
| Standard/regulation | EN 374; EN 455 | |
| Protection category | Category III | |
| Type of glove | Multi-purpose gloves | |
| Type of product | Disposable glove |
| Article number | ZP5835 1283XL | |
| EAN / GTIN | 4250016461807 | |
| Manufacturer number | 1283A XL | |
| Manufacturer/responsible person | Meditrade GmbH, Medipark 1, 83088 KIEFERSFELDEN, Germany |