• The item cannot be ordered due to missing prices.

Stepladder, single-sided access, Number of steps including platform: CTS06Z

Article no.: G96001 CTS06Z

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of steps 6
Type of step Rung
Accessibility single-sided
Standard EN 131; BS2037 Class 1
Type of product Stepladder

Identification & Classification

Article number G96001 CTS06Z

Description

Version:

  • Certified to EN 131 Professional
  • Meets all strength requirements of BS2037 Class 1
  • Deep 80mm serrated non-slip treads with ridge reinforcement & double riveting for maximum durability & comfort
  • Large ribbed channel section stiles, box section back legs, steel hinge & reinforced horns for improved resistance to heavy usage
  • No tapes or flimsy arms to break
  • Hard wearing, non-slip feet for maximum grip on all floor surfaces
  • Integral tool tray for convenient storage

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart