• The item cannot be ordered due to missing prices.

Orange S/S XS

Article no.: G09555 XS

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange
Unisex size XS
Standard EN ISO 20471
Type of product High-visibility polo shirt

Identification & Classification

Article number G09555 XS

Description

Description:

Perfect for warm weather, the RT22 has a stylish contrasting grey collar ensuring dirt and stains are less noticeable and features HiVisTex reflective tape to keep you visible and safe.

Feature:

  • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
  • Quality wicking fabric finish enhances drying and aids stain removal
  • Reflective tape for increased visibility
  • Ribbed collar
  • Superior styling with a contrast collar and fluorescent stripe
  • Button placket opening
  • Generous fit for wearer comfort
  • Available from size XS
  • Available in sizes up to 5XL
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 2
  • ANSI/ISEA 107 TYPE R CLASS 2
  • ANSI/ISEA 107 TYPE P CLASS 2
  • RIS 3279 TOM Issue 2 (Orange Only)
  • AS/NZS 4602.1 Class D/N

Material:

Shell fabric: 100% Polyester, Bird Eye Knit
Shell composition: 100% Polyester, Bird Eye Knit
Shell weight gm: 175
Shell weight oz: 5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart