• The item cannot be ordered due to missing prices.

Black 3XL

Article no.: G09516 3XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Unisex size 3XL
Type of product Loft jacket

Identification & Classification

Article number G09516 3XL

Description

Description:

This ultra lightweight Insulatex padded gilet is perfect for layering and a great alternative to a jacket. Offering superior thermal and water resistant properties, the Baffle Gilet provides optimum warmth and wearer comfort.

Feature:

  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Fully lined and padded to trap the heat and increase warmth
  • Designed with a comfort fit
  • Secure zip pocket for added security
  • Drawcord adjustable hem
  • Reversed zip for convenient opening/closing
  • 3 pockets for ample storage
  • Print access for corporate branding
  • Lightweight and comfortable

Material:

Shell fabric: 100% Nylon 20D, Anti-Static Finish
Shell composition: 100% Nylon 20D, Anti-Static Finish
Lining fabric: 100% Nylon
Lining composition: 100% Nylon
Filling fabric: 100% Polyester
Filling composition: 100% Polyester
Shell weight gm: 40
Shell weight oz: 1
Lining weight gm: 55
Lining weight oz: 1.5
Filling weight gm: 300
Filling weight oz: 9
Washing: Max wash temp 30°C, mild process; Do not bleach; Do not tumble dry; Do not iron; Do not dry clean;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart