• The item cannot be ordered due to missing prices.

Yellow Winter 2XS

Article no.: G09504 2XS

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow
Unisex size 2XS
Type of product Soft shell jacket

Identification & Classification

Article number G09504 2XS

Description

Description:

This fully certified waterproof jacket is a popular option across many industries. Hard-wearing, functional and packed full of features including a drawstring hood, studded storm flap and multiple storage pockets.

Feature:

  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • Internal chest pocket
  • Inner ribbed cuffs for warmth and comfort
  • Fully lined and padded to trap the heat and increase warmth
  • Hook and loop cuffs for a secure fit
  • Two-way zip for quick and easy access
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Reflective tape for increased visibility
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • 4 pockets for ample storage
  • Concealed phone pocket
  • Pack away hood for added functionality
  • CE certified
  • Available in sizes from XXS to 8XL
  • UKCA marked

Standard:

  • EN ISO 20471 Class 3
  • RIS 3279 TOM Issue 2 (Orange Only)
  • EN 343 Class 3:1 X (WP 15,000mm)
  • EN 342 (0.345 (M².K/W), 2, X)
  • ANSI/ISEA 107 TYPE R CLASS 3
  • ANSI/ISEA 107 TYPE P Class 3
  • AS/NZS 4602.1 Class D/N

Material:

Shell fabric: 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated
Shell composition: 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated
Lining fabric: 100% Polyester
Lining composition: 100% Polyester
Filling fabric: 100% Polyester
Filling composition: 100% Polyester
Shell weight gm: 190
Shell weight oz: 5.5
Lining weight gm: 60
Lining weight oz: 2
Filling weight gm: 170
Filling weight oz: 5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart