• The item cannot be ordered due to missing prices.

Skin Barrier Cream, Contents: 150MLml

Article no.: G09463 150ML

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Protection against: Moisture barrier

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection against Moisture barrier
Type of packaging Spray can
Type of product Skin protection

Identification & Classification

Article number G09463 150ML

Description

Version:

  • Forms a moisturising, breathable and waterproof layer on the skin surface
  • Remains on the skin despite repeated washing
  • Formulated to be non-greasy
  • Suitable to use alongside existing measures to protect hands and promote healthy skin
  • Contains pharmaceutical grade moisturisers, including Aloe vera and Vitamin
  • CE marked and manufactured in the UK to Medical Device Standard ISO 13485:2016

Description:

Waterproof barrier cream. One application moisturises, nurtures and protects your skin. It's a medical standard, food safe, non greasy and breathable, waterproof skin protectant that prevents Irritant Contact Dermatitis.

Feature:

  • Prevents and controls dermatitis. Helps to prevent the skin drying out and may help to control other pre-existing skin problems. Trials involving dermatitis treatment have shown a 97% positive result
  • Prevents the penetration of biological fluids and will benefit anyone working with grease, oil, coolants, de-greasers, acids, bases, adhesives, sealants
  • Especially useful with today's strict hand washing regime, one application can last up to 4 hours
  • You will not have a greasy-hand feeling that can become slimy when wet or when inside gloves
  • Can be worn in conjunction with disposable and reusable gloves

Application:

• Agriculture • Care home work • Chemical industry • Construction • Dentistry • Florists • Food preparation • Health & Beauty • Healthcare • Hospital and clinical duties • Laboratory work • Painting & decorating • Pharmaceutical work • Janitorial • Scuba diving • Tattoo artist

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart