• The item cannot be ordered due to missing prices.

Women's Black S

Article no.: G09451 S

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour black
Unisex size S
Type of product Soft shell jacket

Identification & Classification

Article number G09451 S

Description

Description:

The Print and Promo Softshell is an excellent choice for corporate wear as it is ideal for over printing and embroidery. This woven stretch two layer softshell is fleece backed for additional warmth and comfort, whilst the mechanical stretch allows for ease of movement. Features include two lower external front zip secure pockets and an inner zip guard.

Feature:

  • Durable, breathable, windproof and water resistant fabric
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Micro polar fleece lined and bonded with shell
  • Zipped pockets
  • Ideal for corporate wear and custom finishes
  • 2 layer
  • 2 pockets for secure storage
  • Women's fit
  • New colour

Material:

Shell fabric: 96% Polyester, 4% Elastane bonded to 100% Polyester Micro Fleece (2L)
Shell composition: 96% Polyester, 4% Elastane bonded to 100% Polyester Micro Fleece (2L)
Shell weight gm: 280
Shell weight oz: 8
Washing: Max wash temp 40°C, normal process; Do not bleach; Do not tumble dry; Do not iron; Do not dry clean;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart