• The item cannot be ordered due to missing prices.

Roma Navy 4XL

Article no.: G09401 4XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour navy
Unisex size 4XL
Type of product Microfleece jacket

Identification & Classification

Article number G09401 4XL

Description

Description:

This comfortable sweatshirt is ideal for weekend wear or workwear. It comes in a choice of popular colour options with an appealing classic crew neck and relaxed fit. The raglan sleeve allows greater freedom of movement. Perfect as part of a uniform and ideal for embroidery.

Feature:

  • Stylish unisex design for multi functional use
  • Ideal for corporate wear and custom finishes
  • Twin-stitched seams for extra durability
  • Raglan sleeves for a comfort fit
  • Crew neck
  • Available in an excellent choice of corporate colours
  • 40+ UPF rated fabric to block 98% of UV rays
  • New colour

Material:

Shell fabric: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell weight gm: 300
Shell weight oz: 9
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Line dry; Iron max 150°C; Do not dry clean;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart