• The item cannot be ordered due to missing prices.

Mesh Waistcoat - Long Sleeve

Article no.: G09167 SIZE_6XL

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% polyester
Colour yellow
Unisex size 6XL
Standard EN ISO 20471
Type of product High visibility waistcoat

Identification & Classification

Article number G09167 SIZE_6XL

Description

Description:

Prioritize safety without compromising on comfort. Designed for professionals who value safety and visibility, the HiVis Long Sleeve Mesh Waistcoat offers a combination of comfort, durability, and high-performance features to keep you protected in low-light conditions.
Features:
  • Durable Construction: Made from 100% polyester and polyester mesh fabric for superior breathability and long-lasting use.
  • Stylish Design: Features sleek grey piping for a polished look.
  • Easy Fastening: Convenient hook and loop closure ensures quick and hassle-free wearability.
  • Maximum Visibility: Certified to EN ISO 20471 Class 3 standards for optimal visibility in hazardous environments.
  • RIS-3279-TOM Compliant: Meets railway industry standards for orange garments.
  • Enhanced Protection:
  • Long Sleeves provide added coverage and safety.
  • High-visibility design ensures you're easily seen in low-light or high-risk settings.
  • Versatile Use: Ideal for a range of industries, including construction, roadwork, and other demanding workplaces.
  • Secure Packaging: Each waistcoat is individually packed in a polybag, with 50 waistcoats per carton.
  • *MESH HV - ENISO 20471 CLASS 3 - RIS-3279-TOM

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart