• The item cannot be ordered due to missing prices.

Rock Fall RF170 Granite Robust Safety Boot

Article no.: G09133 3

Select article variation and quantity

Size Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Safety boots

Identification & Classification

Article number G09133 3

Description

Version:

Rock Fall RF170 Granite Robust Safety Boot Size 3

Standard:

EN ISO 20345:2022 S3S CI HI HRO SC FO SR

Material:

Water Repellent Full Grain Leather,LWG Certified

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart