• The item cannot be ordered due to missing prices.

SAFETY BASEBALL CAPBLK-CAP

Article no.: G09077 BLK-CAP

Select article variation and quantity

Unit price incl. VAT

Availability

  • Fabric composition: 100% cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PW59
Fabric composition 100% cotton
Colour black
Type of product Cap

Identification & Classification

Article number G09077 BLK-CAP

Description

Version:

Classic design bump-cap with ventilation ports for maximum breathability. Metallic ring holes for baseball cap look. Hook and loop adjustable size.

Feature:

  • Long peak (7cm) for maximum protection against shock and light
  • Durable high density EVA protects and gives comfort to the wearer
  • Inner ABS shell and soft pad for shock absorption
  • Hook and loop strap for safe and secure fit
  • Padded headband for comfort
  • Retail bag which aids presentation for retail sales
  • CE certified
  • UKCA marked

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart