• The item cannot be ordered due to missing prices.

POLO SHIRT LONG SLEEVED ORANGE, Orange, Unisex size: LRG

Article no.: G09060 LRG

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 3
Gender Unisex
Fabric composition 100% polyester
Colour Orange
Unisex size L
Standard EN ISO 20471
Type of product High visibility shirt

Identification & Classification

Article number G09060 LRG

Description

Version:

  • 100% polyester ″Bird Eye″ fabric.
  • 3 Button placket.
  • Grey trim to collar and cuffs.
  • Retro-Reflective tape.
  • Conforms to EN ISO20471 Class 3 high visibility
  • RIS-3279-TOM - Railway use certified.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart