• The item cannot be ordered due to missing prices.

Maintenance Pads 50cm x 40cm Pack100

Article no.: G08154 0415040

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Paper wipes

Identification & Classification

Article number G08154 0415040

Description

Description:

Absorbent pads are used for the recovery of minor incidental spills and leaks around the workplace. Absorbing liquid in areas hard to reach or liquid contained in spilt area.

Feature:

    Absorption capacity: 80 l
  • Type: Pads
  • Length: 40 cm
  • Height: 50 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart