Safety cabinet Q-Classic type 30, Width: 600mm

Article no.: 981035 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

  • Height adjustment interval: 32
  • Colour selection: Body RAL 7016, fronts RAL 7035, 1004, 3020, 5010, 5005, 6011, 9010, 9006
  • Fire resistance: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 32 mm
Colour selection Body RAL 7016, fronts RAL 7035, 1004, 3020, 5010, 5005, 6011, 9010, 9006
Fire resistance 30 min
Height 1,947 mm
Width 564 mm
Depth 620 mm
Usable height 1,626 mm
Usable width 450 mm
Usable depth 519 mm
Number of shelves 3
Load capacity of shelf 75 kg
Number of perforated plate inserts 1
Number of floor-level containment trays 1
Volume of floor-level drip tray 22 l
Weight 182 kg
Type of product Safety cabinet

Identification & Classification

Article number 981035 600
EAN / GTIN 4054923086395
Manufacturer number 32805-902
Manufacturer/responsible person asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com

Description

Version:

Cabinet body made of melamine resin-coated, fire-resistant special boards, door front of sheet steel.
  • Mountings for shelves at 32 mm intervals.
  • Floor-level containment tray (satisfies StawaR).
  • With exhaust air connection (NB 75).
  • Lockable with profile half-cylinder, can be integrated into the company's locking system. Not compatible with the Hoffmann locking system.

Base suitable for fork lift truck.
1-door

Application:

Storage of very small quantities of hazardous substances in working areas.

Standard:

DIN EN 14470-1, type tested (fire chamber tested), 30 minutes fire resistance time (satisfies fire protection class of TRGS 510 Appendix 3).

Supplied with:

Cabinet with 3 storage shelves, perforated panel insert, and floor-level drip tray, plastic-coated, plus service log book.

Colour:

Cabinet casing anthracite grey RAL 7016, doors signal blue RAL 5005.

Note:

At regular intervals (annually), safety cabinets should be maintained and their operating characteristics checked by an authorised competent person.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart