{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height adjustment interval | 32 mm | |
| Fire resistance | 90 min | |
| Height | 1,968 mm | |
| Width | 596 mm | |
| Depth | 616 mm | |
| Usable height | 1,742 mm | |
| Usable width | 450 mm | |
| Usable depth | 524 mm | |
| Number of shelves | 3 | |
| Load capacity of shelf | 75 kg | |
| Number of perforated plate inserts | 1 | |
| Number of floor-level containment trays | 1 | |
| Volume of floor-level drip tray | 22 l | |
| Weight | 281 kg | |
| Type of product | Safety cabinet |
| Article number | 981025 600 | |
| EAN / GTIN | 2050001769237 | |
| Manufacturer number | 30228-XXX-30249 | |
| Manufacturer/responsible person | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com |