Safety cabinet Q-Pegasus type 90, Width: 600mm

Article no.: 981015 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

  • Height adjustment interval: 32
  • Colour selection: Body RAL 7016, fronts RAL 7035, 1004, 3020, 5010, 5005, 6011, 9010, 9006
  • Fire resistance: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 32 mm
Colour selection Body RAL 7016, fronts RAL 7035, 1004, 3020, 5010, 5005, 6011, 9010, 9006
Fire resistance 90 min
Height 1,953 mm
Width 599 mm
Depth 615 mm
Usable height 1,647 mm
Usable width 450 mm
Usable depth 522 mm
Number of shelves 3
Load capacity of shelf 75 kg
Number of perforated plate inserts 1
Number of floor-level containment trays 1
Volume of floor-level drip tray 22 l
Weight 315 kg
Type of product Safety cabinet

Identification & Classification

Article number 981015 600
EAN / GTIN 2050001709790
Manufacturer number 30074-XXX-30076+30112
Manufacturer/responsible person asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com

Description

Version:

Cabinet casing of sheet metal with integral door position detector, interior with chemically resistant surface.
  • Mountings for shelves at 32 mm intervals.
  • Floor-level containment tray (satisfies StawaR).
  • With exhaust air connection (NB 75).
  • Including door position detector.
  • Lockable with profile half-cylinder, can be integrated into the company's locking system. Not compatible with the Hoffmann locking system.
  • With 4 height adjustment feet to compensate for unevenness in the floor.

With AGT (Asynchronously Linked Door Drive), TSA (Automatic Door Closer) with visual and acoustic warning of automatic door closing.
1-door

Application:

Secure storage in accordance with regulations of flammable hazardous substances in work areas.

Standard:

DIN EN 14470-1, type tested (fire chamber tested), 90 minutes fire resistant (satisfies the highest fire protection class of the TRGS 510 Appendix 1).

Supplied with:

Cabinet with 3 storage shelves, perforated panel insert and floor-level drip tray, plastic-coated and base fascia, 1 service log book.

Colour:

Cabinet casing RAL 7016 anthracite grey, doors signal blue RAL 5005.

Note:

At regular intervals (annually), safety cabinets should be maintained and their operating characteristics checked by an authorised competent person.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart