ESD swivel work chair, Supertec, with glides and footrest ring, high, Type: ESD

Article no.: 972677 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Series Work-Tec Ergo
Version high seat height
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 590 mm - 860 mm
Backrest height adjustment range 60 mm
Seat angle adjustment in degrees 6 degrees
Seat depth adjustment range 60 mm
Colour of seat material black
Type of product ESD work chair

Identification & Classification

Article number 972677 ESD
EAN / GTIN 4016849944012
Manufacturer number 9031C-CP01-3218
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

Seat and backrest of conductive ESD Supertec. Supertec is comfortable, soft, breathable, extremely tough, cut-resistant, easy to clean and non-slip. Thanks to its micro reinforcement, this material combines the advantages of fabric and integral foam. Comfortable cushion with ergonomic backrest and horizontal stitching, with practical push handles. With ergonomic package: synchronous technology incl. weight adjustment. Backrest with conductive plastic shell and push handles. Continuous conductive connection from the foam to the ESD castors/glides.
Weight adjustment from 45 – 120 kg.

Standard:

Conductive to DIN 61340-5-1.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

From the same series "Work-Tec Ergo" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart