{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Rheinland | |
| Width×depth in units | 36×36 U | |
| Height | 1,445 mm | |
| Width | 717 mm | |
| Depth | 725 mm | |
| Width in units | 36 E | |
| Depth in units | 36 E | |
| Usable height | 1,225 mm | |
| Height of anti-roll lip | 25 mm | |
| Drawer usable width | 612 mm | |
| Drawer usable depth | 612 mm | |
| Number of drawers | 5 | |
| Electronic locking system can be retrofitted | yes | |
| Anti-roll lip version | on 3 sides | |
| Type of base | Fork-lift truck base; Pallet truck base | |
| Type of product | CNC tool cabinet |
| Article number | 970780 1225/B | |
| Manufacturer number | 970780 1225/B | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |