Push-fit section for platform ladder, Additional steps: 2

Article no.: 966288 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Additional steps Unit price incl. VAT

Availability

  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Length incl. ladder 1.9 m
Working height incl. platform ladder approx. 3.15 m
Platform height with ladder 1.15 m
outer width at bottom 0.57 m
Transport dimension 720×585×170 mm
Weight 4.8 kg
Type of product Cable extension

Identification & Classification

Article number 966288 2
EAN / GTIN 4031405520806
Manufacturer number 52080
Manufacturer/responsible person MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 GÜNZBURG, Germany, www.munk-group.com

Description

Version:

Push-fit section for flexible expansion of platform ladder No. 966286 (please order ladder separately). Simple and fast installation by means of push-fit connectors with hook lock. Coloured coating of the stiles for easy matching of pairs. Space-saving for transport and storage.

Suitable for:

Platform ladders (push-fit) No. 966286.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart