{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ladders and platforms load capacity | 150 kg | |
| Approx. max. working height | 3.79 m | |
| Max. height including railing | 2.82 m | |
| Platform height without railings inserted | 1.03 / 1.28 / 1.53 / 1.79 m | |
| Platform width | 400 mm | |
| Platform depth | 550 mm | |
| Footprint – width (stabilisers extended) | 2.4 m | |
| Footprint – depth (stabilisers extended) | 2.2 m | |
| Accessibility | single-sided | |
| height-adjustable | yes | |
| wheeled | yes | |
| Weight | 32.7 kg | |
| Standard | EN 131-7 | |
| Two hands free principle | yes | |
| Type of product | Platform ladder |
| Article number | 966284 7 | |
| EAN / GTIN | 4003866411573 | |
| Manufacturer/responsible person | Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com |