{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Usable height | 50 mm | |
| Usable width | 43 mm | |
| Usable depth | 100 mm | |
| Steel wire ⌀ | 6 mm | |
| Material of base plate | Plastic | |
| Material of wire | Steel | |
| Type of base plate | double | |
| Hook shape | Double round hook 90° | |
| Type of product | Perforated panel hook |
| Article number | 963031 100X50 | |
| Manufacturer number | 963031 100X50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |