{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Multifix rail | |
| Height | 90 mm | |
| Width | 940 mm | |
| Usable width | 934 mm | |
| Safe working load | 20 kg | |
| Weight | 2 kg | |
| Type of product | Multifix rail |
| Article number | 962950 940 | |
| Manufacturer number | 962950 940 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |