{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer/pull-out shelf load capacity | 200 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Securing aid | Punch out | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Width×depth in units | 78×36 units | |
| Height | 1,325 mm | |
| Width | 1,431 mm | |
| Depth | 725 mm | |
| Width in units | 78 E | |
| Depth in units | 36 E | |
| Usable height | 1,225 mm | |
| Drawer usable width | 1,326 mm | |
| Drawer usable depth | 612 mm | |
| Number of drawers | 10 | |
| Weight | 318 kg | |
| Type of product | Tool cabinet |
| Article number | 944101 1225/10 | |
| EAN / GTIN | 4045197381552 | |
| Manufacturer number | 944101 1225/10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |