{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 430 | |
| suitable for housing width | 430 mm | |
| suitable for drawers width | 430 mm | |
| Material | Aluminium | |
| with end cap | no | |
| Type of product | Handle |
| Article number | 944091 430 | |
| EAN / GTIN | 4045197293855 | |
| Manufacturer number | 944091 430 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |