{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1 mm | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Series | KOMBI-filebænk | |
| Height | 962 mm | |
| suitable for type | 1500 | |
| Safe working load | 200 kg | |
| Perforated panel version | single-sided | |
| Type of product | Perforated rear panel |
| Article number | 938013 1500 | |
| Manufacturer number | 938013 1500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |