{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Workbench height | 850 mm | |
| Drawer/pull-out shelf load capacity | 100 kg | |
| Workbench/desk load capacity - maximum distributed load (on wood) | 1,000 kg | |
| Insert thickness | 50 mm | |
| Drawer runner extension (partial/full extension) | 90 % | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Series | KOMBI | |
| Height | 850 mm | |
| Worktop length | 1,500 mm | |
| Worktop depth | 700 mm | |
| Worktop thickness | 50 mm | |
| Drawer body height | 800 mm | |
| Drawer body width | 600 mm | |
| Drawer body depth | 630 mm | |
| Drawer usable width | 490 mm | |
| Drawer usable depth | 520 mm | |
| Number of drawers | 3 | |
| Material of worktop | Beech marine ply | |
| Surface worktop | clear varnished | |
| Workbench for installation in a row | yes – can be installed in a row, since the frame or support is flush with the end of the worktop | |
| Weight | 100 kg | |
| Type of product | Workbench |
| Article number | 933410 1500/T3 | |
| Manufacturer number | 933410 1500/T3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |