{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Height adjustment interval | 25 mm | |
| Drawer usable area in G | 26×20 | |
| Cylinder lock | modular lock barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 800 mm | |
| Width | 1,500 mm | |
| Depth | 700 mm | |
| Width in G | 60 | |
| Depth in G | 28 | |
| Usable height | 675 mm | |
| Weight | 68 kg | |
| Type of product | Machine auxiliary cabinet |
| Article number | 932128 800 | |
| EAN / GTIN | 4062406277079 | |
| Manufacturer number | 932128 800 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |