{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1 mm | |
| Workbench height | 850 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Workbench/desk load capacity - maximum distributed load (on wood) | 800 kg | |
| Insert thickness | 50 mm | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Door opening angle | 180 degrees | |
| Drawer usable area in G | 20×20 | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Series | Ready-to-go | |
| Height | 850 mm | |
| Worktop length | 1,500 mm | |
| Worktop depth | 750 mm | |
| Worktop thickness | 50 mm | |
| Support cabinet width | 1,300 mm | |
| Support cabinet depth | 700 mm | |
| Drawer body usable height | 325 mm | |
| Drawer usable width | 500 mm | |
| Drawer usable depth | 500 mm | |
| Wide drawer usable width | 1,100 mm | |
| Wide drawer usable depth | 500 mm | |
| Drawer usable width in G | 20 | |
| Drawer usable depth in G | 20 | |
| Number of drawers | 4 | |
| Surface worktop | oiled | |
| Weight | 150.1 kg | |
| Type of product | Workbench |
| Article number | 921124 1500 | |
| EAN / GTIN | 4062406083090 | |
| Manufacturer number | 921124 1500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |